Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 6 mm dia., 54 Sz
Mfr # SJ54DEDRNS
Zoro # G608091056
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slides
- Lubrication Hepco Lubrication
- Series GV3
- Product Type Wheel Bearing
- Bore Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ54DEDRNS
- Zoro # G608091056
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 6 mm |
Size | 54 |
Outside Diameter | 54 mm |
Details
Item | Guide Wheel |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Series | GV3 |
Product Type | Wheel Bearing |
Fixing Stud Type | Double Eccentric |
Maximum Operating Temperature | 120 Degrees C |
System of Measurement | Metric |
Wheel Bearing Style | Double Row |
Vee Angle | 70 Degrees |
Bearing Protection | Sealed |
Maximum Load Axial | 2,500 N |
Seal Style | Nitrile Sealed |
Minimum Operating Temperature | -20 Degrees C |
Maximum Load Radial | 5,000 N |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 6 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 2,500 N, Maximum Load Radial 5,000 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470774 (470774)
- CARLISLE AP69 Super Blue Ribbon V-Belt (AP69)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SPB20)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- Hepcomotion Mounted Linear Bearings