Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 4 mm dia., 34 Sz
Mfr # SJ34EDRNS
Zoro # G508091040
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- For Use With Slides
- Lubrication Hepco Lubrication
- Size 34
- Bearing Protection Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # SJ34EDRNS
- Zoro # G508091040
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 34 |
Outside Diameter | 34 mm |
Bore Diameter | 4 mm |
Details
Item | Guide Wheel |
Series | GV3 |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Bearing Protection | Sealed |
Product Type | Wheel Bearing |
System of Measurement | Metric |
Seal Style | Nitrile Sealed |
Minimum Operating Temperature | -20 Degrees C |
Vee Angle | 70 Degrees |
Fixing Stud Type | Eccentric |
Wheel Bearing Style | Double Row |
Maximum Load Radial | 3,000 N |
Maximum Operating Temperature | 120 Degrees C |
Maximum Load Axial | 900 N |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 4 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 900 N, Maximum Load Radial 3,000 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- GATES Tri-Power Belts, AX38 (AX38)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- EWELLIX 1IN LINEAR BEARING (LLRHC 30A-T0-P5)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (SPB12)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- 80/20 Linear Bearing, 1.625 In W, 1.875 In L (6415)
- Hepcomotion Mounted Linear Bearings