Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 4 mm dia., 34 Sz
Mfr # SJ34DEDRNS
Zoro # G608091063
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- For Use With Slides
- Lubrication Hepco Lubrication
- Product Type Wheel Bearing
- Seal Style Nitrile Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ34DEDRNS
- Zoro # G608091063
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 4 mm |
Outside Diameter | 34 mm |
Size | 34 |
Details
Item | Guide Wheel |
Series | GV3 |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Product Type | Wheel Bearing |
Seal Style | Nitrile Sealed |
Maximum Operating Temperature | 120 Degrees C |
System of Measurement | Metric |
Minimum Operating Temperature | -20 Degrees C |
Vee Angle | 70 Degrees |
Wheel Bearing Style | Double Row |
Maximum Load Radial | 3,000 N |
Fixing Stud Type | Double Eccentric |
Maximum Load Axial | 900 N |
Bearing Protection | Sealed |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 4 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 900 N, Maximum Load Radial 3,000 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- INTERSTATE PNEUMATICS 1/4" Mini Metal IN-Line Regulator - In 150psi - Out 125psi - w/1-1/2" Dial Gauge (Flow: Rght to Lft) (WR1120RLG-D)
- EWELLIX 1IN LINEAR BEARING (LLRHC 30A-T0-P5)
- DAYTON Pillow Block, 1.000 In Bore, 2.625 In L (2CNN8)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- DAYTON Pillow Block, 0.500 In Bore, 1.690 In L (2CNL6)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- Hepcomotion Linear Bearings & Guides