Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 3 mm dia., 25 Sz
Mfr # SJ25ENS
Zoro # G408091065
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- Lubrication Hepco Lubrication
- For Use With Slides
- Maximum Load Axial 320 N
- Size 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ25ENS
- Zoro # G408091065
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 25 |
Bore Diameter | 3 mm |
Outside Diameter | 25 mm |
Details
Item | Guide Wheel |
Series | GV3 |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Maximum Load Axial | 320 N |
Seal Style | Nitrile Sealed |
System of Measurement | Metric |
Fixing Stud Type | Eccentric |
Minimum Operating Temperature | -20 Degrees C |
Wheel Bearing Style | Twin |
Product Type | Wheel Bearing |
Vee Angle | 70 Degrees |
Maximum Load Radial | 600 N |
Maximum Operating Temperature | 120 Degrees C |
Bearing Protection | Sealed |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 320 N, Maximum Load Radial 600 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B118 Banded V-Belt, 121" Outside Length, 21/32" Top Width, 2 Ribs (54TY06)
- DAYTON Band/Lug Mtg Kit, 48 Frame, To 5-5/8 Dia (3LC31)
- IKO Shell Needle Roller Bearing, Inch, #BA45ZOH (BA45ZOH)
- DODGE 1008 X 7/8 KW Taper Lock Bushing (1008X7/8)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- NB Flange Bearing, Dia. 1.000 In, 2.250 In, Sq (SWK16GUU)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- DAYTON Pillow Block, 0.750 In Bore, 4.500 In L (2CNR2)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALS)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (SPB8)
- Hepcomotion Mounted Linear Bearings