Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 3 mm dia., 25 Sz
Mfr # SJ25EDRNS
Zoro # G608091049
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- For Use With Slides
- Series GV3
- Size 25
- Maximum Operating Temperature 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ25EDRNS
- Zoro # G608091049
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 25 |
Bore Diameter | 3 mm |
Outside Diameter | 25 mm |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Series | GV3 |
Maximum Operating Temperature | 120 Degrees C |
Bearing Protection | Sealed |
Product Type | Wheel Bearing |
Seal Style | Nitrile Sealed |
Minimum Operating Temperature | -20 Degrees C |
System of Measurement | Metric |
Fixing Stud Type | Eccentric |
Vee Angle | 70 Degrees |
Maximum Load Radial | 1,500 N |
Wheel Bearing Style | Double Row |
Maximum Load Axial | 400 N |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 3 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 400 N, Maximum Load Radial 1,500 N, Outside Diameter 25 mm, Size 25, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 98190 Chain Assembly Tool, For Use With 35 to 60 Numbers Chain, 2 in Maximum Jaw Spread (098190)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- BELAIRE BelAire 5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 16.6 CFM @ MAX/150 PSI, 230v/1ph, 62 dBA (BR5 TMD-1)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- BOSCH Rail Runner Block Linear Bearing (KWD-020-SLS-C1-H-1)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- THOMSON Pillow Block, 2.000 In Bore, 5.000 In L (SPB32)
- NB CORPORATION OF AMERICA NB Corp SWS12-AJ 3/4" ID Clearance Adjustable Type Linear Bearing, Stainless Steel (SWS12-AJ)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- Hepcomotion Linear Bearings & Guides