Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 2.5 mm dia., 18 Sz
Mfr # SJ18ENS
Zoro # G608091032
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- For Use With Slides
- Lubrication Hepco Lubrication
- Vee Angle 70 Degrees
- Outside Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ18ENS
- Zoro # G608091032
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Outside Diameter | 18 mm |
Bore Diameter | 2.5 mm |
Size | 18 |
Details
Item | Guide Wheel |
Series | GV3 |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Vee Angle | 70 Degrees |
Minimum Operating Temperature | -20 Degrees C |
Maximum Load Axial | 125 N |
Seal Style | Nitrile Sealed |
Fixing Stud Type | Eccentric |
Wheel Bearing Style | Twin |
System of Measurement | Metric |
Product Type | Wheel Bearing |
Bearing Protection | Sealed |
Maximum Operating Temperature | 120 Degrees C |
Maximum Load Radial | 200 N |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 2.5 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 125 N, Maximum Load Radial 200 N, Outside Diameter 18 mm, Size 18, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- BESTORQ AX48 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (AX48)
- PARKER Service Kit, 2 Position, B Series (PS2901CP)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- 80/20 Linear Bearing, 2.062 In H, 1.875 In L (6730)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- NB Flange Bearing, Dia. 1.250 In, 2.625 In, Sq (SWK20GUU)
- NB Flange Bearing, Dia..6250 In, 1.500 In, Sq (SWK10GUU)
- Hepcomotion Linear Bearings & Guides