Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 2.5 mm dia., 18 Sz
Mfr # SJ18EDRNS
Zoro # G408091041
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slides
- Lubrication Hepco Lubrication
- Series GV3
- Product Type Wheel Bearing
- Wheel Bearing Style Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ18EDRNS
- Zoro # G408091041
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 18 |
Outside Diameter | 18 mm |
Bore Diameter | 2.5 mm |
Details
Item | Guide Wheel |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Series | GV3 |
Product Type | Wheel Bearing |
Wheel Bearing Style | Double Row |
Seal Style | Nitrile Sealed |
Minimum Operating Temperature | -20 Degrees C |
System of Measurement | Metric |
Maximum Load Axial | 190 N |
Maximum Operating Temperature | 120 Degrees C |
Bearing Protection | Sealed |
Vee Angle | 70 Degrees |
Fixing Stud Type | Eccentric |
Maximum Load Radial | 600 N |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 2.5 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 190 N, Maximum Load Radial 600 N, Outside Diameter 18 mm, Size 18, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 15/16 In, Steel (2C-093)
- SKF SKF-6307 2Z/C3GJN, Single Row Ball Brgs, 6307 2ZC3GJN (6307 2Z/C3GJN)
- MCGILL SB Series MH Spherical Roller Bearing, #SB22205 W33 (SB22205 W33)
- SMC Guided Cylinder, 20mm Bore, 50mm Stroke (MGPM20-50Z)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- THOMSON Linear Bearing, 30 mm ID, 87 mm Body W (PLBM30OPN)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- HEVI-RAIL Linear Bearing, 37.5 mm W, 62.0 mm H (HVB-054)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNR3)
- Hepcomotion Linear Bearings & Guides