Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 14 mm dia., 54 Sz
Mfr # SJ54CDRNS
Zoro # G608091025
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- For Use With Slides
- Series GV3
- Maximum Operating Temperature 120 Degrees C
- Seal Style Nitrile Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # SJ54CDRNS
- Zoro # G608091025
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Size | 54 |
Bore Diameter | 14 mm |
Outside Diameter | 54 mm |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Series | GV3 |
Maximum Operating Temperature | 120 Degrees C |
Seal Style | Nitrile Sealed |
Wheel Bearing Style | Double Row |
Fixing Stud Type | Concentric |
Maximum Load Axial | 2,500 N |
Vee Angle | 70 Degrees |
Bearing Protection | Sealed |
Minimum Operating Temperature | -20 Degrees C |
Maximum Load Radial | 5,000 N |
System of Measurement | Metric |
Product Type | Wheel Bearing |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 14 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 2,500 N, Maximum Load Radial 5,000 N, Outside Diameter 54 mm, Size 54, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel02MP-04FP 90 (5502-02-04)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (5264070)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L (40-6516)
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-455/HVP1)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (FNYBUTWNO12ALLS)
- 80/20 Linear Bearing, 2.937 In W, 4.000 In L (6426)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6873)
- Hepcomotion Linear Bearings & Guides