Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 13 Sz
Mfr # SJ13DENS
Zoro # G808091030
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Hepco Lubrication
- For Use With Slides
- Series GV3
- Maximum Load Radial 120 N
- Minimum Operating Temperature -20 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ13DENS
- Zoro # G808091030
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Outside Diameter | 12.7 mm |
Size | 13 |
Details
Item | Guide Wheel |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Series | GV3 |
Maximum Load Radial | 120 N |
Minimum Operating Temperature | -20 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Product Type | Wheel Bearing |
Vee Angle | 70 Degrees |
Seal Style | Nitrile Sealed |
Bearing Protection | Sealed |
System of Measurement | Metric |
Maximum Load Axial | 60 N |
Wheel Bearing Style | Twin |
Fixing Stud Type | Double Eccentric |
Description
Guide Wheel, Bearing Protection Sealed, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 60 N, Maximum Load Radial 120 N, Outside Diameter 12.7 mm, Size 13, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Union, Swivel (S257-2)
- SPX Spx Power Unit (12V Dc, Double Acting) 1.5 Gpm Flow, 8 Qt. Tank Poly (251027)
- TRITAN Flange Bearing, 4-Bolt, Ball, 45mm Bore (UCF209-45MM)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE1412)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- NB Flange Bearing, Dia. 2 In., 4 In.L (SWF32GUU)
- HEVI-RAIL Linear Bearing, 48.0 mm W, 77.7 mm H (HVB-056)
- PBC LINEAR Pillow Block, 0.750 In Bore, 2.060 In L (P12)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L (SSUTWNO12)
- Hepcomotion Linear Bearings & Guides