Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 10 mm dia., 34 Sz
Mfr # SJ34CNS
Zoro # G908091039
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slides
- Lubrication Hepco Lubrication
- Series GV3
- Seal Style Nitrile Sealed
- Bearing Protection Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ34CNS
- Zoro # G908091039
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 10 mm |
Size | 34 |
Outside Diameter | 34 mm |
Details
Item | Guide Wheel |
For Use With | Slides |
Lubrication | Hepco Lubrication |
Series | GV3 |
Seal Style | Nitrile Sealed |
Bearing Protection | Sealed |
Product Type | Wheel Bearing |
Maximum Load Radial | 1,400 N |
System of Measurement | Metric |
Vee Angle | 70 Degrees |
Fixing Stud Type | Concentric |
Wheel Bearing Style | Twin |
Minimum Operating Temperature | -20 Degrees C |
Maximum Operating Temperature | 120 Degrees C |
Maximum Load Axial | 800 N |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 10 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 800 N, Maximum Load Radial 1,400 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-4-200-A)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- EWELLIX 1IN LINEAR BEARING (LLRHC 30A-T0-P5)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THK Ss Block Linear Bearing (GSR35T)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- Hepcomotion Mounted Linear Bearings