Shop All Mounted Linear Bearings
Hepcomotion
Guide Wheel, Sealed, 10 mm dia., 34 Sz
Mfr # SJ34CDRNS
Zoro # G808091047
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GV3
- Lubrication Hepco Lubrication
- For Use With Slides
- Maximum Load Axial 900 N
- Bore Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # SJ34CDRNS
- Zoro # G808091047
- Country of Origin United Kingdom
- Category Mounted Linear Bearings
Dimensions
Bore Diameter | 10 mm |
Size | 34 |
Outside Diameter | 34 mm |
Details
Item | Guide Wheel |
Series | GV3 |
Lubrication | Hepco Lubrication |
For Use With | Slides |
Maximum Load Axial | 900 N |
Vee Angle | 70 Degrees |
System of Measurement | Metric |
Maximum Operating Temperature | 120 Degrees C |
Minimum Operating Temperature | -20 Degrees C |
Bearing Protection | Sealed |
Product Type | Wheel Bearing |
Wheel Bearing Style | Double Row |
Maximum Load Radial | 3,000 N |
Fixing Stud Type | Concentric |
Seal Style | Nitrile Sealed |
Description
Guide Wheel, Bearing Protection Sealed, Bore Diameter 10 mm, For Use With Slides, Lubrication Hepco Lubrication, Maximum Load Axial 900 N, Maximum Load Radial 3,000 N, Outside Diameter 34 mm, Size 34, System of Measurement Metric, Series GV3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -20 Degrees C, Vee Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1337)
- ICM CONTROLS 492C-Lf Digital Single-Phase (ICM492C-LF)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 6 (FL044-D6)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- THOMSON Bearings, Polymer, 12 mm ID, 32 mm L (PLM12)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6524)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- PBC LINEAR Pillow Block, 1.500 In Bore, 9.000 In L (PWN24)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- Hepcomotion Mounted Linear Bearings