Shop All Linear Seals & Rings
Hepcomotion
Cap Seal, 98 mm L x 36.5 mm W x 60 mm H
Mfr # CS54
Zoro # G908104692
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36.5 mm
- Overall Height 60 mm
- Includes Insert
- Compatible with Series J54
- Mounting Hole Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepcomotion
- MFR # CS54
- Zoro # G908104692
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Overall Width | 36.5 mm |
Overall Height | 60 mm |
Mounting Hole Size | 6 mm |
For Bearing Size | HepcoMotion J54 Bearings |
Overall Length | 98 mm |
Mounting Screw Length | 35 mm |
Details
Item | Cap Seal |
Includes | Insert |
Compatible with Series | J54 |
Product Type | Cap Seal |
Mounting Hole Center to Center | 80 mm |
Description
Cap Seal, Compatible with Series J54, Mounting Hole Center to Center 80 mm, Overall Length 98 mm, Overall Width 36.5 mm, Product Type Cap Seal, Includes Insert, Overall Height 60 mm, Mounting Screw Length 35 mm, Mounting Hole Size 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- HERITAGE Extension, 1/8"-27NPTFx1/8"-27NPTF, CSZ (H43762)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-10-8B)
- NATIONAL Small Bore Inch Seal, 472020 (472020)
- CHICAGO RAWHIDE Small Bore Seals, #16545 (16545)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- NATIONAL Small Bore Metric Seals, 32X42X7-RLS35-S (32X42X7-RLS35-S)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- Hepcomotion Linear Bearings & Guides