Shop All Linear Seals & Rings
Hepcomotion
Cap Seal, 55 mm L x 18 mm W x 30 mm H
Mfr # CS25
Zoro # G008104691
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 mm
- Includes Insert
- Overall Width 18 mm
- Mounting Screw Length 16 mm
- For Bearing Size HepcoMotion J25 Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepcomotion
- MFR # CS25
- Zoro # G008104691
- Country of Origin United Kingdom
- Category Linear Seals & Rings
Dimensions
Overall Height | 30 mm |
Overall Width | 18 mm |
Mounting Screw Length | 16 mm |
For Bearing Size | HepcoMotion J25 Bearings |
Mounting Hole Size | 3.5 mm |
Overall Length | 55 mm |
Details
Item | Cap Seal |
Includes | Insert |
Mounting Hole Center to Center | 44 mm |
Compatible with Series | J25 |
Product Type | Cap Seal |
Description
Cap Seal, Compatible with Series J25, Mounting Hole Center to Center 44 mm, Overall Length 55 mm, Overall Width 18 mm, Product Type Cap Seal, Includes Insert, Overall Height 30 mm, Mounting Screw Length 16 mm, Mounting Hole Size 3.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (6S 1 7/8)
- G.L. HUYETT Shaft Collar, 1-5/8" x 1 x 5/8" ZC (SC-1000-ZC)
- INDUSTRIAL AIR Air Tank, 120 gal., Working 200 PSI (021-0410)
- GROZ Mini Push Type Grease Gun (G3P)
- NATIONAL Small Bore Metric Seals, 42X62X10-RLS35-S (42X62X10-RLS35-S)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- NATIONAL Small Bore Inch Seal, 416556 (416556)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- Hepcomotion Linear Seals & Rings