Shop All Air Vent Covers & Floor Registers
Hepacart
Wire Pulling Device
Mfr # CAP
Zoro # G7559745
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 24 in W x 24 in L x 3-1/2 in H
- For Use With Mfr. No. HC74U-DB, HC74U-L, HC74U-M, H7C4U-H, HC55U-DB, HC55U-L, HC55U-M, HC55U-H, HC74X-M, HC74X-H
- Industry Type Healthcare
- Accessory Type Wire-Pulling Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # CAP
- Zoro # G7559745
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Dimensions | 24 in W x 24 in L x 3-1/2 in H |
Details
Item | Wire-Pulling Device |
For Use With | Mfr. No. HC74U-DB, HC74U-L, HC74U-M, H7C4U-H, HC55U-DB, HC55U-L, HC55U-M, HC55U-H, HC74X-M, HC74X-H |
Industry Type | Healthcare |
Accessory Type | Wire-Pulling Device |
Description
Wire-Pulling Device, Dimensions 24 in W x 24 in L x 3-1/2 in H, For Use With Mfr. No. HC74U-DB, HC74U-L, HC74U-M, H7C4U-H, HC55U-DB, HC55U-L, HC55U-M, HC55U-H, HC74X-M, HC74X-H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wall Cap Black (639)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE2)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- NU-CALGON Leak Detector, 8 oz., Gold (4184-53)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55A-000002)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55C-000002)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC74C-000001)
- AMERICAN LOUVER Return Air Grille, 23.75 X 23.75, Powder Coated, Aluminum (AG-22X22-RTW-2PK)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- TRU AIRE Floor Diffuser 4X12 Sand (C160MBP 04X12)
- TRU AIRE Return Grille 24X6 (C170 24X6)
- Hepacart Air Vent Covers & Floor Registers