Shop All Confined Space Entry Equipment
Hepacart
Wire Placing Tool, Cabling Acc Point Ext
Mfr # CAPEXT
Zoro # G9412042
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
- For Use With HC74U, HC74UX, Stand Alone Mfr. No. HC55U
- Includes Cabling Access Point Extension
- Accessory Type Wire Placing Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # CAPEXT
- Zoro # G9412042
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Wire Placing Tool |
Color | Brown |
Material | Aluminum |
For Use With | HC74U, HC74UX, Stand Alone Mfr. No. HC55U |
Includes | Cabling Access Point Extension |
Accessory Type | Wire Placing Tool |
Description
Wire Placing Tool, Accessory Type Wire Placing Tool, Color Brown, Material Aluminum, For Use With HC74U, HC74UX, Stand Alone Mfr. No. HC55U, Includes Cabling Access Point Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, White, XL, PK30 (30C588)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (RWG564L)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- Hepacart Confined Space Entry Equipment