Shop All Confined Space Entry Equipment
Hepacart
Replacement Pre-Filters, Synthetic Fiber
Mfr # PF24241
Zoro # G9412137
original price:
$212.99
28% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Material Synthetic Fiber
- Height 1 in
- Length 24 in
- For Use With DAHC55U, DAHC74U, HC55U18A.ETL, HC74U18A.ETL, HC74U19, HC74UX18A.ETL, HC74UX20, Mfr. No. HC55U18.ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepacart
- MFR # PF24241
- Zoro # G9412137
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 1 in |
Length | 24 in |
Width | 24 in |
Details
Item | Replacement Pre-Filters |
Color | Brown |
Material | Synthetic Fiber |
For Use With | DAHC55U, DAHC74U, HC55U18A.ETL, HC74U18A.ETL, HC74U19, HC74UX18A.ETL, HC74UX20, Mfr. No. HC55U18.ETL |
Includes | (12) Filters |
Accessory Type | Pre-Filters |
Description
Replacement Pre-Filters, Accessory Type Pre-Filters, Color Brown, Material Synthetic Fiber, Width 24 in, For Use With DAHC55U, DAHC74U, HC55U18A.ETL, HC74U18A.ETL, HC74U19, HC74UX18A.ETL, HC74UX20, Mfr. No. HC55U18.ETL, Height 1 in, Includes (12) Filters, Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- NMC Caution Hard Hat And Safety Glasses In This Area Sign (CGA27PB)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHLG0025PI)
- REED INSTRUMENTS R9400-NIST Carbon Monoxide Meter with Temperature, 1000ppm (R9400-NIST)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- Hepacart Confined Space Entry Equipment