Shop All Temporary Environmental Containment Units and Parts
Hepacart
Multi Tile Adptr for Mfr HC74U-L, -M, -H
Mfr # MTA74HALO.2
Zoro # G6981536
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HC74U-L, HC74U-M, H7C4U-H
- Dimensions 55-3/4 in W x 73-3/4 in L x 16 in H
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # MTA74HALO.2
- Zoro # G6981536
- Country of Origin United States
- Category Temporary Environmental Containment Units and Parts
Dimensions
Dimensions | 55-3/4 in W x 73-3/4 in L x 16 in H |
Details
Item | Multiple Tile Adaptor |
For Use With | Mfr. No. HC74U-L, HC74U-M, H7C4U-H |
Industry Type | Healthcare |
Description
Multiple Tile Adaptor, Dimensions 55-3/4 in W x 73-3/4 in L x 16 in H, For Use With Mfr. No. HC74U-L, HC74U-M, H7C4U-H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK25 (42742)
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- LOK-LIFT LOK-LFT RUG GRP 2.5""X25' (2525A-12)
- HEPACART Multi Tile Adptr for Mfr. HC55U-, -M, -H (MTA55HALO.2)
- HEPACART Top Dust Cover for HC55 (DCHC55U)
- TRIMACO Dust Containment Poles (54746)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- ZIP-UP QUICK SUPPORT CARRY BAG (QSCB)
- ANTEROOM Anteroom (ARDD-0002)
- ZIP-UP Poly Zipper Door with Tape, White, 30 x 48 (H30x48-T2W)
- Hepacart Temporary Environmental Containment Units and Parts