Shop All Negative Air Machines
Hepacart
Medical Air Scrub, 1000cfm, 5/8 hp, Silver
Mfr # HFAIR1100
Zoro # G1155580
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,563.99
Free 30-Day Returns
Key Features
- Length 35-1/4 in
- Width 24-1/2 in
- Air Flow with HEPA Filter 1000 cfm
- Prefilter Size 18 in x 18 in x 2 in
- Filtration Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepacart
- MFR # HFAIR1100
- Zoro # G1155580
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Length | 35-1/4 in |
Width | 24-1/2 in |
Prefilter Size | 18 in x 18 in x 2 in |
Height | 20-1/2 in |
Main Filter Size | 18 in x 18 in x 12 in |
Overall Width | 20 1/2 in |
Overall Depth | 35 1/4 in |
Overall Height | 20 1/2 in |
Outlet Diameter | 12 in |
Description
Medical-Grade Air Scrubber, HP 5/8, Voltage 120 V AC, 4 Amps, Height 20-1/2 in, Length 35-1/4 in, Width 24-1/2 in, Air Flow with HEPA Filter 1000 cfm, Filtration Yes, Main Filter Size 18 in x 18 in x 12 in, Prefilter Size 18 in x 18 in x 2 in, Decibels 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- TASCO Replacement Visor, Black, Steel Mesh (101-04000)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System (X-3400A)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- Hepacart Negative Air Machines