Shop All Confined Space Entry Equipment
Hepacart
HEPA Filter, Paper, Natural
Mfr # HF242412
Zoro # G9412121
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Paper
- Height 12 in
- Length 24 in
- For Use With AIR 2100 Negative Air Machines, Scrubber with Model number HFAIR2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepacart
- MFR # HF242412
- Zoro # G9412121
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 12 in |
Length | 24 in |
Width | 24 in |
Details
Item | HEPA Filter |
Color | Brown |
Material | Paper |
For Use With | AIR 2100 Negative Air Machines, Scrubber with Model number HFAIR2100 |
Accessory Type | Hepa Filter |
Description
HEPA Filter, Accessory Type Hepa Filter, Color Brown, Material Paper, Width 24 in, For Use With AIR 2100 Negative Air Machines, Scrubber with Model number HFAIR2100, Height 12 in, Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (231S0048BL)
- GLOBAL INDUSTRIAL Quadruple Stainless Steel Glove Box Holder, 21W x 3-3/4D x 10H (B2222414)
- REEBOK Mens Silver Comp Toe Athlet Work S, PR (RB3482)
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- Hepacart Confined Space Entry Equipment