Shop All Confined Space Entry Equipment
Hepacart
Extending Enclosure, Mfr. No.HC74U, 10 ft.
Mfr # PTC195X64-W18
Zoro # G9411972
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Non Fiber Medical Approved Material
- For Use With Mfr. No. HC74U
- Includes 10 ft Standard Enclosure with PTC
- Accessory Type Antimicrobial Flame Resistant Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # PTC195X64-W18
- Zoro # G9411972
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Color | White |
Item | Extending Enclosure |
Material | Non Fiber Medical Approved Material |
For Use With | Mfr. No. HC74U |
Includes | 10 ft Standard Enclosure with PTC |
Accessory Type | Antimicrobial Flame Resistant Enclosure |
Description
Extending Enclosure, Accessory Type Antimicrobial Flame Resistant Enclosure, Color White, Material Non Fiber Medical Approved Material, For Use With Mfr. No. HC74U, Includes 10 ft Standard Enclosure with PTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Jacket, Reflctv Piping, Lime, S-M (RWJ106-S-M)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (469W27)
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518001)
- Hepacart Confined Space Entry Equipment