Shop All Confined Space Entry Equipment
Hepacart
Expands Coverage, 16in. Magnetic Extender
Mfr # HCAR3618-16E
Zoro # G9412112
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Aluminum
- For Use With Mfr. No. HCAR36
- Includes 16 in Magnetic Extender
- Accessory Type Expands Coverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepacart
- MFR # HCAR3618-16E
- Zoro # G9412112
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Item | Magnetic Extender |
Color | Brown |
Material | Aluminum |
For Use With | Mfr. No. HCAR36 |
Includes | 16 in Magnetic Extender |
Accessory Type | Expands Coverage |
Description
Magnetic Extender, Accessory Type Expands Coverage, Color Brown, Material Aluminum, For Use With Mfr. No. HCAR36, Includes 16 in Magnetic Extender
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Wire Placing Tool, Cabling Acc Point Ext (CAPEXT)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- Hepacart Fall Protection