Shop All Confined Space Entry Equipment
Hepacart
Dust Contaiment, For Mfr. No. DB74U18
Mfr # DB74C-000001
Zoro # G1626500
product price: $12,622.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,622.99
Free 30-Day Returns
Key Features
- Width 29 in
- For Use With Mfr. No. DB55U18
- Color Brown
- Height 68 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # DB74C-000001
- Zoro # G1626500
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Width | 29 in |
Height | 68 in |
Length | 74 in |
Details
Item | Dust Contaiment |
For Use With | Mfr. No. DB55U18 |
Color | Brown |
Material | Aluminum |
Includes | 10 ft Standard Enclosure, LED Lighting Package, Ship Assembled |
Accessory Type | Mobile Ceiling Access Cart for Containment |
Description
Dust Contaiment, Accessory Type Mobile Ceiling Access Cart for Containment, Color Brown, Material Aluminum, Width 29 in, For Use With Mfr. No. DB55U18, Height 68 in, Includes 10 ft Standard Enclosure, LED Lighting Package, Ship Assembled, Length 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, 2XL (AZNBR009)
- GLOVE GUARD Utility Guard® clip, Yellow (7400YW)
- SKECHERS Athletic Shoes, 11-1/2, EE, Black, Plain, PR (77040EW -BLK 11.5)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL (THT-47-724-10)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB55U18 (DB55C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- SUPERIOR SMOKE Electric Blower, 110V (5EO)
- Hepacart Fall Protection