Shop All Confined Space Entry Equipment
Hepacart
Dust Contaiment, For Mfr. No. DB55U18
Mfr # DB55C-000001
Zoro # G1626701
product price: $8,593.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$8,593.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. DB55U18
- Width 29 in
- Color Brown
- Length 55 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # DB55C-000001
- Zoro # G1626701
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Width | 29 in |
Length | 55 in |
Height | 68 in |
Details
For Use With | Mfr. No. DB55U18 |
Item | Dust Contaiment |
Color | Brown |
Material | Aluminum |
Includes | 10 ft Standard Enclosure, LED Lighting Package, Ship Assembled |
Accessory Type | Mobile Ceiling Access Cart for Containment |
Description
Dust Contaiment, Accessory Type Mobile Ceiling Access Cart for Containment, Color Brown, Material Aluminum, Width 29 in, For Use With Mfr. No. DB55U18, Height 68 in, Includes 10 ft Standard Enclosure, LED Lighting Package, Ship Assembled, Length 55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWHXL0006G1)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- HEPACART Wire Placing Tool Kit, Mfr. CAP, CAPEXT (COMBOSAE)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 10 ft. (PTC157X64-W18)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 10 ft. (PTC195X64-W18)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- HEPACART Extending Enclosure, Mfr. No.HC74U, 12 ft. (PTC195X88-W18)
- HONEYWELL MILLER Two-Piece Adjustable Upper Mast, 5in. (DH-23/)
- Hepacart Confined Space Entry Equipment