Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Hepacart
Ceiling Cavity Dust Containment, 1 Door (Discontinued)
Mfr # HC7XC-000001
Zoro # G1626640
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Window Height 17 in
- Length 82 in
- Vacuum Port Dia. 8 in
- Window Width 17 in
- Collapsed Height 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepacart
- MFR # HC7XC-000001
- Zoro # G1626640
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Window Height | 17 in |
Length | 82 in |
Vacuum Port Dia. | 8 in |
Window Width | 17 in |
Collapsed Height | 68 in |
Collapsed Length | 74 in |
Expanded Length | 128 in |
Expanded Width | 29 in |
Width | 39 in |
Negative Air Port Dia. | 12 in w/Export or Import Adaptor |
Door Height | 53 in |
Height | 68 in |
Collapsed Width | 39 in |
Door Width | 24 in |
Details
Item | Ceiling Cavity Dust Containment Unit |
Frame Material | Aluminum |
Window Material | Clear Plastic |
For Use With | MTA74(Multiple Tile Adaptor, TWA74 (Total Wall Access), EA (export/Import Adaptor) CMR (Clean Mat Refills) |
Floor | Heavy Duty Framed 2 x 4 in Box Aluminum |
Wheel Material | Non-Marring Polyurethane |
Number of Doors | 1 |
Number of Windows | 1 to 3 |
Envelope Material | Lightweight, Fire Resistant Poly Fabric |
Description
Ceiling Cavity Dust Containment Unit, Number of Doors 1, Door Height 53 in, Door Width 24 in, Window Material Clear Plastic, Number of Windows 1 to 3, Window Height 17 in, Window Width 17 in, Negative Air Port Dia. 12 in w/Export or Import Adaptor, Vacuum Port Dia. 8 in, Expanded Length 128 in, Expanded Width 29 in, Height 68 in, Length 82 in, Width 39 in, Collapsed Height 68 in, Collapsed Length 74 in, Collapsed Width 39 in, Heavy Duty Framed 2 x 4 in Box Aluminum Floor, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.