Shop All Air Vent Covers & Floor Registers
Hepacart
Ceiling Cavity Dust Containment, 1 Door
Mfr # HC74A-000002
Zoro # G1626595
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,541.99
Free 30-Day Returns
Key Features
- Collapsed Width 29 in
- Window Width 17 in
- For Use With EA (Export/Import Adaptor) CMR (Clean Mat Refills)
- Number of Doors 1
- Envelope Material Lightweight, Fire Resistant Poly Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hepacart
- MFR # HC74A-000002
- Zoro # G1626595
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Collapsed Width | 29 in |
Window Width | 17 in |
Vacuum Port Dia. | 8 in |
Collapsed Length | 74 in |
Door Height | 53 in |
Door Width | 24 in |
Expanded Length | 128 in |
Negative Air Port Dia. | 12 in w/Export or Import Adaptor |
Length | 82 in |
Expanded Width | 29 in |
Collapsed Height | 68 in |
Window Height | 17 in |
Width | 33 in |
Height | 68 in |
Details
Item | Ceiling Cavity Dust Containment Unit |
For Use With | EA (Export/Import Adaptor) CMR (Clean Mat Refills) |
Number of Doors | 1 |
Envelope Material | Lightweight, Fire Resistant Poly Fabric |
Floor | Heavy Duty Framed 2 x 4 in Box Aluminum |
Wheel Material | Non-Marring Polyurethane |
Number of Windows | 1 to 3 |
Window Material | Clear Plastic |
Not Included | Slide-Out Mechanism for Enclosure |
Frame Material | Aluminum |
Description
Ceiling Cavity Dust Containment Unit, Number of Doors 1, Door Height 53 in, Door Width 24 in, Window Material Clear Plastic, Number of Windows 1 to 3, Window Height 17 in, Window Width 17 in, Negative Air Port Dia. 12 in w/Export or Import Adaptor, Vacuum Port Dia. 8 in, Expanded Length 128 in, Expanded Width 29 in, Height 68 in, Length 82 in, Width 33 in, Collapsed Height 68 in, Collapsed Length 74 in, Collapsed Width 29 in, Heavy Duty Framed 2 x 4 in Box Aluminum Floor, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- PORTACOOL Water Fill Cap, 3" H, 3" W (INJS0018K)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC74C-000001)
- HEPACART Wire Pulling Device (CAP)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55A-000002)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55C-000002)
- SIERRA GRATES Contemporary Floor Register 4 inch X 10 inch Metallic Bronze (CTP410-BRZ)
- HOME IMPRESSIONS 4 In. x 12 In. White Steel Floor Register (1FL0412WH-NH)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- Hepacart Air Vent Covers & Floor Registers