Shop All Air Vent Covers & Floor Registers
Hepacart
Ceiling Cavity Dust Containment, 1 Door
Mfr # HC55A-000002
Zoro # G1626604
product price: $11,229.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,229.99
Free 30-Day Returns
Key Features
- Number of Doors 1
- Door Height 53 in
- Door Width 24 in
- Expanded Length 128 in
- Expanded Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hepacart
- MFR # HC55A-000002
- Zoro # G1626604
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Door Height | 53 in |
Door Width | 24 in |
Expanded Length | 128 in |
Expanded Width | 29 in |
Length | 31 in |
Collapsed Height | 68 in |
Collapsed Length | 55 in |
Window Width | 17 in |
Window Height | 17 in |
Height | 68 in |
Collapsed Width | 29 in |
Width | 33 in |
Negative Air Port Dia. | 12 in w/Export or Import Adaptor |
Vacuum Port Dia. | 8 in |
Details
Item | Ceiling Cavity Dust Containment Unit |
Number of Doors | 1 |
Number of Windows | 1 to 3 |
Not Included | Slide-Out Mechanism for Enclosure |
Window Material | Clear Plastic |
Wheel Material | Non-Marring Polyurethane |
Envelope Material | Lightweight, Fire Resistant Poly Fabric |
Frame Material | Aluminum |
Floor | Heavy Duty Framed 2 x 4 in Box Aluminum |
For Use With | EA (Export/Import Adaptor) CMR (Clean Mat Refills) |
Description
Ceiling Cavity Dust Containment Unit, Number of Doors 1, Door Height 53 in, Door Width 24 in, Window Material Clear Plastic, Number of Windows 1 to 3, Window Height 17 in, Window Width 17 in, Negative Air Port Dia. 12 in w/Export or Import Adaptor, Vacuum Port Dia. 8 in, Expanded Length 128 in, Expanded Width 29 in, Height 68 in, Length 31 in, Width 33 in, Collapsed Height 68 in, Collapsed Length 55 in, Collapsed Width 29 in, Heavy Duty Framed 2 x 4 in Box Aluminum Floor, Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL2)
- DELFIELD Compressor, NF7.0,115V/60HZ/1HP DANFO (3527000-S)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55C-000002)
- HEPACART Wire Pulling Device (CAP)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC74C-000001)
- IMPERIAL 4 In. x 10 In. Taupe Plastic Louvered Floor Register (RG1326)
- DECOR GRATES Sidewall/Ceiling Register, 7.5 X 15.5, Textured Black, Steel (ST614-W)
- DECOR GRATES Floor Register, 5.5 X 15.5, Rubbed Bronze, Plated Steel (AJH414-RB)
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Aluminum (4MJK5)
- Hepacart Air Vent Covers & Floor Registers