Shop All Hand Soap Dispenser Refills
Henson Group
Kutol Lotion Velvet Hand Soap, 1 Gallon, Color Pink, 4PK
Mfr # 2609
Zoro # G411634051
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henson Group
- MFR # 2609
- Zoro # G411634051
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
The Kutol Lotion Velvet Hand Soap is a versatile and luxurious hand soap that comes in a case of four 1-gallon bottles. This hand soap is specifically designed to moisturize and nourish the skin, leaving it soft and smooth after every wash. The vibrant pink color adds a touch of vibrancy to any restroom or kitchen area. With its large quantity, this 4-pack of hand soap is perfect for high-traffic areas such as offices, schools, and restaurants. Overall, the Kutol Lotion Velvet Hand Soap provides a pleasant and hygienic handwashing experience
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Gray, Aluminum (FGH226000000)
- MR LONG ARM POLES 5 in W 10 in L Handle, Blue (0483)
- REFRIGERATION TECHNOLOGIES Big Blu Leak Detector; Brush-On, 8Oz (175B)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYK9)
- CITRUS MAGIC Light Citrus Scent Liquid Natural Dishwashing Liquid 25 oz 1 pk (616671591-12PK)
- MRS MEYERS Mrs. Meyer's Clean Day 33 Oz. Geranium Liquid Hand Soap Refill (13163)
- GOJO 2,000 mL Liquid Hand Soap Cartridge, 4 PK (7255-04)
- GOJO 800mL Hand Soap Box (9127-12)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 10 oz (2354-08)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- GOJO INDUSTRIES Purell Professional HEALTHY SOAP Fresh Scent Foam 1200mL - 2 Refills/Case - (6477-02)
- Henson Group Hand Soap Dispenser Refills