Shop All Concrete and Asphalt Cleaners and Sealers
Henry
5 gal. Asphalt Filler and Sealer, Flat Finish, Black Brown, Water Base
Mfr # HE200074
Zoro # G5223653
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Size 5 gal.
- Series 200
- Finish Flat
- For Use On Surface Material Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henry
- MFR # HE200074
- Zoro # G5223653
- UPC # 047943512382
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Size | 5 gal. |
Container Size | 4.75 gal |
Description
Asphalt Sealer, Product Type Asphalt Sealer, Coverage 500 sq ft, Container Size 5 gal, Container Type Pail, Working Time 4 hr, Full Cure Time 2 day, Color Black/Brown, Application Asphalt Sealing, Base Material Asphalt, Environment Outdoor, Flash Point Greater than 212 Degrees F, For Use On Surface Material Asphalt, Minimum Application Temperature 50 Degrees F, Standards 29 CFR 1910.1200, 40 CFR 302, 40 CFR 122.2, 40 CFR 122.42, DSL, NDSL, SARA 311, SARA 312, SARA 313, VOC Content Weight 50 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- 3M Spray Adhesive, Foam Fast 74 Series, Orange, 16.9 oz, Aerosol Can (FOAM FAST 74)
- SUDBURY Sudbury 332 Elastomeric Sealant - 1 oz., Black (332)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- HENRY Smooth Gray Cement Flashing and Construction Sealant 10.1 oz (HE900204)
- HENRY Sealer Concrete Gray Gal (16377)
- HENRY Driveway Asphalt Resurfacer, 532, 5 gal, Pail, Black/Brown, 250 to 500 sq ft Coverage (HE532074)
- HENRY Sealer & Dampproofer, 4.75 gal, Black (HE107571)
- HENRY Sealer & Dampproofer, 1 gal, Black (HE107046)
- H&C 1 gal Sealer, Natural Finish, natural, Water Base (50.100214-16)
- Henry Concrete and Asphalt Cleaners and Sealers