Shop All Wall Repair Patching
Henry
Roofing Sealant, 2 gal, Pail, White
Mfr # PG957W120
Zoro # G9192727
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 2 gal
- Color White
- Dry Time 1 to 3 hr
- Application Method Putty Knife, Trowel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # PG957W120
- Zoro # G9192727
- UPC # 081725315242
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2 gal |
Container Size | 2 gal |
Description
Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 2 gal, White, Finish Unfinished, Coverage 6 sq ft/gal, VOC Content 25 g/L, Surface Smooth BUR, Application Temperature 35 Degrees to 120 Degrees F, ASTM D412 Standards, For Use With Patching Compounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 2 Ton Epoxy Clear (1:1) 400 ml (14355)
- BUSINESS SOURCE Glue Stick, White, 1.26 oz (BSN15788)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, White (510)
- PLEWS-EDELMANN 32 oz V8 Devil Permanent Head Gasket Sealant Blue (107861)
- HENRY Henry 549 FeatherFinish Underlayment Patch 7LB (549 7LB)
- HENRY Henry VCT Repair 6OZ (12233)
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- HENRY Henry Vinyl/Linoleum Repair 6OZ (12220)
- HENRY Roofing Base Coating & Sealant, 5 gal, Pail, Gray (PG294073)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- USG Joint Compound, Paste, Off-White, 4.5 gal (381903)
- Henry Wall Repair Patching