Shop All Wall Repair Patching
Henry
Roofing Sealant, 10.1 oz, Cartridge, White
Mfr # HE289GR004
Zoro # G5223845
product price: $6.45
/ea
Sold in multiples of 24 for $154.80
$154.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Color White
- Dry Time 2 to 24 hr
- Resin Type Acrylic
- Coverage 12.5 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # HE289GR004
- Zoro # G5223845
- UPC # 081725289048
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Roofing Sealant, Base Type Water, Resin Type Acrylic, Size 10.1 oz, White, Coverage 12.5 sq ft/gal, Dry Time 2 hr, Application Temperature 50 Degrees to 70 Degrees F, ASTM C-920 Standards
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3 In 1 Caulk Tool (CT31)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- LIQUID NAILS Interior Projects Acrylic Latex Construction Adhesive 10 oz (407678)
- HENRY Roofing Sealant, 1 gal, Pail, White (HE289046)
- HENRY White Acrylic Roof Sealant 10.1 oz (HE289004)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 25 LB (547 25 LB)
- HENRY Henry 345 Patch n' Level Premixed Patch 1GAL (345 1GAL)
- HENRY Henry 565 FloorPro Self-Leveling Underlayment 40LB (565 40LB)
- HENRY Henry 549 FeatherFinish Underlayment Patch 7LB (549 7LB)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- Henry Wall Repair Patching