Shop All Wall Repair Patching
Henry
Roofing Sealant, 1 gal, Can, Clear to Hazy Yellow
Mfr # PG941109
Zoro # G1722338
product price: $322.99
/pk 2, $161.50/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color Clear to Hazy Yellow
- Dry Time 48 hr
- Base Type Acetone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # PG941109
- Zoro # G1722338
- UPC # 081725018648
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 1 gal, Yellow, Finish Matte, Coverage 400 to 600 sq ft/gal, Dry Time 1 hr, Dry Time Recoat 48 hr, VOC Content 25 g/L, Surface Concrete and Previously Coated Roofs, Membrane, Metal, Application Temperature 35 Degrees to 120 Degrees F, For Use With Roof Top Coatings, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- DAP BlueStik™ Reusable Adhesive Putty, 1 oz. Per Pack, PK12 (01201)
- SURTEK Masking Tape 34 X 50M (138031)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE208RGR004)
- HENRY Henry 345 Patch n' Level Premixed Patch 1GAL (345 1GAL)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 25 LB (547 25 LB)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- HENRY Roof Leak Repair, 1 gal, Pail, Black (HE208R042)
- HENRY White Acrylic Roof Sealant 10.1 oz (HE289004)
- DAP Plaster Wall Patch, 25 lb, Bag, White (10304)
- Henry Wall Repair Patching