Shop All Wall Repair Patching
Henry
Roof Leak Repair, 3.3 gal, Pail, Black
Mfr # HE208R361
Zoro # G5223836
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Color Black
- Coverage 12.5 sq ft/gal
- Application Temperature Room Temperature
- For Use With Heavy Duty Sprayer or Deep-Pile Paint Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # HE208R361
- Zoro # G5223836
- UPC # 081725208964
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 3.3 gal |
Container Size | 3.3 gal |
Description
Roof Leak Repair, Base Type Oil, Resin Type Asphalt, Size 3.3 gal, Black, Coverage 12.5 sq ft/gal, VOC Content 300 g/L, Application Temperature Room Temperature, ASTM D3409, ASTM D4586 Standards
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- KEENEY MFG Metal Repair Tape 10Yd (280416)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan (15C734)
- HENRY Roof Leak Repair, 1 gal, Pail, Black (HE208R042)
- HENRY Protective Roof Coating, 5 gal, Pail, Pigmented (PG988WGR073)
- HENRY Roofing Sealant, 1 gal, Pail, White (HE289046)
- HENRY Underlaymnt Ptch Henry 549 7Lb (12163)
- HENRY Roofing Sealant, 10.1 oz, Cartridge, Black (PG928004)
- HENRY Patch Premixed-Level Flr 1Gal (12064)
- E-Z PATCH E-Z Patch EZP-2037 50 lbs NPT JewelScapes Classic Series Evening Blue Glass Bead Plaster (EZP-2037)
- Henry Wall Repair Patching