Shop All Specialty Coatings
Henry
Roof Coating, Black
Mfr # HE209061
Zoro # G704845201
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type Solvent
- Resin Type Asphalt
- Application Method Putty Knife, Trowel
- VOC Content 300 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henry
- MFR # HE209061
- Zoro # G704845201
- UPC # 81725209602
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Fabric Container Size | 3.5 gal |
Description
Wet Patch, Base Type Solvent, Resin Type Asphalt, Black, Dry Time 2 to 24 hr, VOC Content 300 g/L, ASTM D3409, ASTM D4586 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Door Paint, Satin, Water Base, Passionate, 1 gal (275268)
- PENOFIN Semi-Transparent Meno Mist Oil-Based Penetrating Wood Stain 1 gal (F3EMMGA)
- RUST-OLEUM Satin, Canyon Black, Quart (267332)
- GRACO Extension, 80 In (232125)
- HENRY Henry PR176074 Foundation Coating, 5 gal Pail (PR176074)
- HENRY Henry Solar-Flex Smooth White Water Based Elastomeric Roof Coating 1 gal (HE287SF046)
- HENRY Henry PR175070 Foundation Coating, Liquid, Black, 5 gal Pail (PR175070)
- HENRY Henry RC065 Series RC065070 Foundation Coating, Liquid, Black, 4.75 gal Pail (RC065070)
- RUST-OLEUM Rust Preventative Spray Paint, Blue, Red, White, Metallic, 20 oz. (V2185838)
- EAGLE ABRASIVES Kovax Dry Guide Coat 100 g With Applicator- Black (978-0001)
- RUST-OLEUM Appliance Touch Up Paint, White, 0.6 oz. (203000)
- Henry Specialty Coatings