Shop All Roof Repair Products and Tools
Henry
Roof Barrier Membrane
Mfr # HE100GUSA995
Zoro # G104846730
product price: $97.25
/ea
Sold in multiples of 8 for $778.00
Free Shipping & Returns
$778.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coverage Area 6 in x 100 ft/roll
- Resin Type Composite Plastic Membrane
- Roof Application Roof Fabric
- Standards AAMA 711-05, ASTM D1970 MOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # HE100GUSA995
- Zoro # G104846730
- UPC # 81725058552
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White |
Item | Air Membrane |
Coverage Area | 6 in x 100 ft/roll |
Resin Type | Composite Plastic Membrane |
Roof Application | Roof Fabric |
Roof Item Type | Fabric |
Standards | AAMA 711-05, ASTM D1970 MOD |
Reflective | No |
Sub Brand | Blueskin |
Roof Coating Technology | Roof Vapor Barriers |
Basic Surface Type | Multi-Surface |
Description
Air Membrane, Resin Type Composite Plastic Membrane, White, AAMA 711-05, ASTM D1970 MOD Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043F5093 24V Zone Valve (V8043F5093)
- ALL-FILTERS 12X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (12301.11 4PK)
- ALL-FILTERS 20X20X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (20204.8 3PK)
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- HENRY Tropi-Cool Clear Silicone Roof Sealant 14.1 oz (HE880C025)
- HENRY Smooth Black Asphalt ColdAp Roof And Lap Adhesive 1 gal (HE203042)
- HENRY TropiCool White Silicone Roof Coating 475 gal (HE887HS073)
- HENRY Roof Sealant, White (HE289063)
- HENRY Henry HE740915 Roofing Underlayment, 33.3 ft L, 100 sq-ft Coverage Area, Asphalt (HE740915)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- MALCO DS1 Straight Body Duct Stretcher (DS1)
- Henry Roof Repair Products and Tools