Shop All Roof Repair Products and Tools
Henry
Roof Barrier Membrane
Mfr # HE100GUSA994
Zoro # G504846729
product price: $57.49
/ea
Sold in multiples of 12 for $689.88
$689.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sub Brand Blueskin
- Roof Application Roof Fabric
- Basic Surface Type Multi-Surface
- Coverage Area 4 in x 100 ft/roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # HE100GUSA994
- Zoro # G504846729
- UPC # 81725215559
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White |
Roof Item Type | Fabric |
Sub Brand | Blueskin |
Roof Application | Roof Fabric |
Basic Surface Type | Multi-Surface |
Item | Air Membrane |
Coverage Area | 4 in x 100 ft/roll |
Reflective | No |
Roof Coating Technology | Roof Vapor Barriers |
Resin Type | Composite Plastic Membrane |
Standards | AAMA 711-05, ASTM D1970 MOD |
Description
Air Membrane, Resin Type Composite Plastic Membrane, White, AAMA 711-05, ASTM D1970 MOD Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- ALL-FILTERS 12X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12201.C 4PK)
- RW BECKETT Burner Coupling (2454GU)
- NU-CALGON Refrigeration Lubricant, Mineral, 1 gal (4304-07)
- HENRY Smooth Aluminum Fibered Aluminum Aluminum Roof Coating 09 gal (HE555042)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- HENRY GAL Fiber ALU Roof Coat (HE555042)
- HENRY Smooth Black Asphalt ColdAp Roof And Lap Adhesive 1 gal (HE203042)
- HENRY Roof Sealant, White (HE289063)
- BON TOOL Bon 19-121 Heavy Duty Seam Probe (19-121)
- Henry Roof Repair Products and Tools