Shop All Roof Repair Products and Tools
Henry
Roof Barrier Membrane
Mfr # HE100GUSA984
Zoro # G704846727
product price: $95.89
/ea
Sold in multiples of 4 for $383.56
Free Shipping & Returns
$383.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Reflective No
- Roof Coating Technology Roof Vapor Barriers
- Roof Application Roof Fabric
- Standards AAMA 711-05, ASTM D1970 MOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # HE100GUSA984
- Zoro # G704846727
- UPC # 81725410657
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White |
Reflective | No |
Roof Item Type | Fabric |
Roof Coating Technology | Roof Vapor Barriers |
Roof Application | Roof Fabric |
Standards | AAMA 711-05, ASTM D1970 MOD |
Basic Surface Type | Multi-Surface |
Sub Brand | Blueskin |
Item | Air Membrane |
Resin Type | Composite Plastic Membrane |
Coverage Area | 9 in x 100 ft/roll |
Description
Air Membrane, Resin Type Composite Plastic Membrane, White, AAMA 711-05, ASTM D1970 MOD Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- ARMSTRONG PUMPS Sediment Filter Cartridge (975000-303)
- CHAMPION COOLER Champion Cooler Rigid Media 110132-3 - 15-3/4"W x 2"D x 14-3/4"H (110132-3)
- SCHNEIDER ELECTRIC Thermostat (T19-301)
- HENRY Smooth Aluminum Fibered Aluminum Aluminum Roof Coating 09 gal (HE555042)
- HENRY Henry PR100070 Asphalt Roof Coating, Black, 4.75 gal Pail (PR100070)
- HENRY Smooth Black Asphalt ColdAp Roof And Lap Adhesive 1 gal (HE203042)
- HENRY Henry HE740915 Roofing Underlayment, 33.3 ft L, 100 sq-ft Coverage Area, Asphalt (HE740915)
- HENRY GAL Fiber ALU Roof Coat (HE555042)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- BLACK JACK Filler Speed-Fill Elasic Crack (6438-9-34)
- Henry Roof Repair Products and Tools