Shop All Roof Repair Products and Tools
Henry
Roof Barrier Membrane
Mfr # HE100GUSA918
Zoro # G604846728
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basic Surface Type Multi-Surface
- Roof Coating Technology Roof Vapor Barriers
- Standards AAMA 711-05, ASTM D1970 MOD
- Reflective No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # HE100GUSA918
- Zoro # G604846728
- UPC # 81725462502
- Country of Origin United States
- Category Roof Repair Products and Tools
Details
Color | White |
Basic Surface Type | Multi-Surface |
Roof Coating Technology | Roof Vapor Barriers |
Roof Item Type | Fabric |
Item | Air Membrane |
Standards | AAMA 711-05, ASTM D1970 MOD |
Reflective | No |
Roof Application | Roof Fabric |
Coverage Area | 4 ft x 100 ft/roll |
Resin Type | Composite Plastic Membrane |
Sub Brand | Blueskin |
Description
Air Membrane, Resin Type Composite Plastic Membrane, White, AAMA 711-05, ASTM D1970 MOD Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Af11S-1C 50 Micron Screen Kit (AF11S-1C)
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L (EC25TC)
- HONEYWELL Th6220Wf2006 24V Lyric T6 Pro (TH6220WF20)
- AMERICAN LOUVER 6 to 14 in Square Step-Down Ceiling Diffuser, White (STR-C-W-NRD)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- HENRY Henry PR100070 Asphalt Roof Coating, Black, 4.75 gal Pail (PR100070)
- HENRY Fabric Roof Ptch Blk Gls 4X150 (HE181195)
- HENRY Smooth Aluminum Fibered Aluminum Aluminum Roof Coating 09 gal (HE555042)
- HENRY AquaBrite Smooth Bright White Fibered Aluminum Waterbased Aluminum Roof Coating 475 gal (HE558178)
- BLACK JACK Tape Waterproof/Seam 4Inx50Ft (9086-1-75)
- Henry Roof Repair Products and Tools