Shop All Wall Repair Patching
Henry
Roll Roofing Adhesive, 5 gal, Pail, Black
Mfr # HE203071
Zoro # G9123922
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal
- Color Black
- Adheres To Asphalt-Coated Fiberglass Base Sheets, Mineral Surfaced Cap Sheet, Polyester Fabric, Gravel Or Granule Surface
- Dry Time 1 to 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Henry
- MFR # HE203071
- Zoro # G9123922
- UPC # 081725203709
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Roll Roofing Adhesive, Base Type Solvent, Resin Type Asphalt, Size 5 gal, Black, Finish Matte, Coverage 50 sq ft/gal, Dry Time 24 hr, VOC Content 300 g/L, Surface Bonding Gravel or Granule Surfacing, Conventional Mineral Surfaced Cap Sheet, Number 25 or Heavier Asphalt-Coated Fiberglass Base Sheets, Polyester Fabric, Application Temperature Room Temperature
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Pipe Joint Compound 4Oz (31230)
- PC PRODUCTS Protective Coating 045558 4 Oz Metal Putty Epoxy (45558)
- 3M Painters Masking Tape, 60ydL x 15/16inW (2093)
- 3M Spray Adhesive, 78 Series, Clear, 17.9 oz, Aerosol Can (78)
- HENRY Henry Vinyl/Linoleum Repair 6OZ (12220)
- HENRY Wet Patch Black Rubber Leak Stopper Roof Patch 10.1 oz (HE209004)
- HENRY Elastomeric Roof Coating, 4.75 gal, Pail, White (HE687406)
- HENRY Roofing Base Coating & Sealant, 5 gal, Pail, Gray (PG294073)
- HENRY White Acrylic Roof Sealant 10.1 oz (HE289004)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE209GR004)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige (WAX03S)
- Henry Wall Repair Patching