Shop All Construction Adhesives
Henry
Epoxy Adhesive, Gray, Dual-Cartridge
Mfr # 30886
Zoro # G704377498
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # 30886
- Zoro # G704377498
- UPC # 81833005066
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Epoxy Adhesive |
Color | Gray |
Container Type | Dual-Cartridge |
Description
HENRY® 695 is a premium, high strength adhesive for the permanent installation of vinyl backed flooring. HENRY 695 generates high, ultimate bond strength as both a wet-set and a pressure-sensitive adhesive, plus it delivers excellent initial grab and early bond strength for pressure sensitive installations.
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- HENRY Henry 351 FASTPRO 4 GAL (351 4 GAL)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- HENRY GLUE FLOOR TILE4GL (12102)
- HENRY Henry 1171 High Solid Acrylic-Urethane Adhesive (12235)
- HENRY Henry 1171N SureLock Wood Flooring Adhesive 1GAL (1171N 1GAL)
- HENRY HENRY 11987 Flooring Adhesive, 4 gal Pail (11987)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- Henry Construction Adhesives