Shop All Construction Adhesives
Henry
Cove Base Adhesive 30 Oz
Mfr # 12107
Zoro # G300536800
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Container Size 30 oz
- Characteristics High Adhesion Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # 12107
- Zoro # G300536800
- UPC # 81833440058
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 30 oz |
Details
Color | Beige |
Characteristics | High Adhesion Strength |
Description
Henry High Strength Cove Base Adhesive 30 oz
- •Aggressive initial grab
- •Plasticizer migration resistant
- •Easy cleanup with water
- •Easy to use, easy to trowel and zero VOC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- KRAZY GLUE Glue, Krazy Glue Series, White, 7.63 oz, Bottle 4 PK (EPIKG58248SN)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.5" X 60YD)
- HENRY HENRY 356C MultiPro 12075 Carpet and Sheet Adhesive, Paste, Mild, 4 gal Pail (12075)
- HENRY Cove Base Adhesive, 30 oz (12170)
- HENRY Glue Carpet Outdoor Qt (12183)
- HENRY Henry 351 FASTPRO 4 GAL (351 4 GAL)
- HENRY Henry 440 Cove Base Adhesive 11OZ (440 11OZ)
- HENRY Henry 647 PlumPro Fast-Track, Roll-Apply Vinyl Adhesive 1 GAL (647 1 GAL)
- DAP Glue, Off White, 32 fl oz (25190)
- Henry Construction Adhesives