Shop All Concrete Floor Coatings
Henry
4.75 gal. Asphalt Sealer, Flat Finish, Gray, Water Base
Mfr # PR690070
Zoro # G5223662
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4.75 gal.
- Finish Flat
- For Use With Sealcoating Blacktop Pavements, Such As Driveways, Parking Lots, Parking Stalls
- Resin Type Asphalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # PR690070
- Zoro # G5223662
- UPC # 081725026933
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 4.75 gal. |
Container Size | 4.8 gal |
Description
Asphalt Sealer, Product Type Asphalt Sealer, Coverage 400 sq ft, Container Size 4.8 gal, Container Type Pail, Working Time 2 hr, Full Cure Time 1 day, Color Black, Application Asphalt Sealing, Base Material Asphalt, Resistance Properties Ultraviolet Resistant, Environment Outdoor, Flash Point 212 Degrees F, For Use On Surface Material Asphalt, Maximum Application Temperature 110 Degrees F, Minimum Application Temperature 40 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, VA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Latex Base, Kona Brown, 1 gal (20066197773)
- SUNNYSIDE 4.7 Oz M-1 Waste Paint Hardener (79205M)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- RUST-OLEUM ROCKSOLID Floor Coating Kit, HighGloss, Gunmetal, Liquid, 70 oz (299743)
- SEAL-ONCE 5 GAL NANO + POLY Concrete & Masonry Sealer (SO8910)
- H&C 1 gal Etch Coating, Invisible Finish, Clear, Solvent Base (50.160004-16)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Yellow, Oil Base (16-89)
- ZAR Drylok E1 Semi-Gloss Platinum Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (23813)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- Henry Concrete Floor Coatings