Shop All Concrete and Asphalt Repair - Patches and Compounds
Henry
20 lb. H 625 RestorePro Concrete Repair Resufacer
Mfr # Henry 625 Restore Pro
Zoro # G212184533
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henry
- MFR # Henry 625 Restore Pro
- Zoro # G212184533
- UPC # 81833004182
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Description
HENRY 625 Restore Pro is a concrete resurfacing compound modified with high-performance polymers for exceptional bond strength. Will allow your worn concrete to look brand new. This is perfect product for residential home enhancement or for rental properties. Henry 625 can be used over the surface of existing concrete to produce a new wear layer as well as to fill in small surface defects, such as spalls and gouges. Resurface worn and spalled concrete to provide a ,new concrete, finish, Suitable for foot and rubber tire traffic on commercial and residential applications. Use for interior and exterior floors and walls. Ideal for sidewalks, patios, plazas, courtyards, walkways, driveways, parking garages, pool decks and most vertical concrete surfaces. Approximate Coverage up to 120 sq. ft. per bag at 1/16in or up to 60 sq. ft. per bag at 1/8in. Application methods and the texture of the concrete being coated will affect these rates. A high compressive Strength ensures durability ASTM C109/mod, Air cure only: 4000 psi. at 28 days. Pot Life: 30 minutes, working Time: Approx. 10-15 minutes, Walkable: Approx. 2 hours depending on weather.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- HENRY 11 lb. Blacktop Patch, Flat Finish, Black, Solvent Base (HE304044)
- HENRY HENRY 565 FLOORPRO 12167 Self-Leveling Underlayment, Solid, 40 lb (12167)
- HENRY HENRY 16362 Concrete Resurfacer, Solid, Gray, 40 lb Bag (16362)
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- HENRY Flashing Cement, 5 gal, Pail, Black (HE505571)
- HENRY Patch Concrete Exterior 20Lb (16336)
- E-Z PATCH E-Z Patch EZP-1035 10 lbs NPT QuartzScapes Series Tahoe Blue Quartz Plaster (EZP-1035)
- Henry Concrete and Asphalt Repair - Patches and Compounds