Henry

10 lb. SealPro Clear Concrete Waterproofer Sealer 10 lbs.


product price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Henry 635 SealPro is perfect for protecting interior or exterior absorbent concrete and masonry surfaces. Ideal for your garage, driveway, sidewalk, patios, courtyards, walkways, pool decks and vertical concrete surfaces just to name a few. Very easy to use as this is fast drying, non-flammable, UV stable while still highly durable and abrasion resistant. High-performance, high solids acrylic concrete sealer with a clear broom coverage is 200 to 300 sq. ft. per gallon. s. It is especially suited to seal HENRY toppings, and the gray version can be used to create a uniform appearance over both a repaired area and the adjacent concrete or masonry surfaces. Seals and protects all uncoated cementitious surfaces. USDA/FDA compliant can be applied for interior or exterior use. Clear broom coverage is 200 to 300 sq. ft. per gallon. Clear finish allows for the bright new or existing concrete surface to be clearly exposed. Ideal for garage, driveway, sidewalk, patios, courtyards, walkways, pool decks and vertical concrete surfaces. Dry's fast; Excellent coverage. No fumes. Nonflammable and UV stable. Exceeds ADA requirements. Durable and abrasion resistant.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.