Henny Penny

PFG600 4-Head Natural Gas Pressure Fryer with Computron 1000 - 80000 BTU


product price: $28,560.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get the best fried product all while saving energy and time with the Henny Penny PFG600 4-head natural gas pressure fryer. Pressure frying allows you to cook full batches of product in less time and at lower temperatures which is perfect for locking in moisture and flavor. The pressure seals out the excess oil from the food providing a healthier product. This is all done while using less energy and oil than a standard open fryer. With this pressure fryer you are cooking at lower temperatures and there is a reduced exposure to air which all greatly help to extend the oil life.A built-in filtration system safety drain pumps oil through system filters and returns it back which means your staff won't have to break work flow to handle hot oil. The patented lid-lock system is color coded to ensure optimal safety while in use and the raised deck edge reduces potential for spills. Also the tray and basket handles attach to the fryer to keep hands away from hot oil and product.Integrated with advanced software the Computron 1000 offers an easy-to-control interface to streamline the cook process no matter the product. On the front of the device there is an LED display that reads both time and temperature. With the simple up and down arrows you'll be able to set time and temperature easily. It also remembers the last cook setting if you need to immediately do it again! Take the guess work out of frying all while maximizing energy and oil expenditure with the Henny Penny 4-head natural gas pressure fryer.Overall Dimensions:Width: 19 11/16inDepth: 38 5/8inHeight: 48in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.