Shop All Fryers
Henny Penny
PFG600 4-Head Liquid Propane Pressure Fryer with Computron 1000 Controls - 80000 BTU
Mfr # 853PFG60018
Zoro # G910805068
product price: $28,560.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$28,560.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henny Penny
- MFR # 853PFG60018
- Zoro # G910805068
- Country of Origin Unknown
- Category Fryers
Description
Get the best fried product all while saving energy and time with the Henny Penny PFG600 4-head liquid propane pressure fryer. Pressure frying allows you to cook full batches of product in less time and at lower temperatures which is perfect for locking in moisture and flavor. The pressure seals out the excess oil from the food providing a healthier product. This is all done while using less energy and oil than a standard open fryer. With this pressure fryer you are cooking at lower temperatures and there is a reduced exposure to air which all greatly help to extend the oil life.A built-in filtration system safety drain pumps oil through system filters and returns it back which means your staff won't have to break work flow to handle hot oil. The patented lid-lock system is color coded to ensure optimal safety while in use and the raised deck edge reduces potential for spills. Also the tray and basket handles attach to the fryer to keep hands away from hot oil and product.Integrated with advanced software the Computron 1000 offers an easy-to-control interface to streamline the cook process no matter the product. On the front of the device there is an LED display that reads both time and temperature. With the simple up and down arrows you'll be able to set time and temperature easily. It also remembers the last cook setting if you need to immediately do it again! Take the guess work out of frying all while maximizing energy and oil expenditure with the Henny Penny 4-head liquid propane fryer.Overall Dimensions:Width: 19 11/16inDepth: 38 5/8inHeight: 48in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Spreader, Wavy Edge, 3 1/2 In (M18780)
- MISC HARDWARE Black Nitrile Gloves Med 100Pk (319701)
- MAGIKITCHEN PRODUCTS Pressure Regulator 3/4" Lp (RP1010)
- RSVP INTERNATIONAL Herb Stripper (STRIPR)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 1000 Controls - 175000 BTU (853OFG32205)
- HENNY PENNY OFG-321 1-Well Natural Gas Open Fryer with Computron 1000 Controls - 85000 BTU (853OFG32104)
- HENNY PENNY PFG600 4-Head Natural Gas Pressure Fryer with Computron 1000 - 80000 BTU (853PFG60003)
- HENNY PENNY OFG-323 3-Well Natural Gas Open Fryer with Computron 8000 Controls - 255000 BTU (853OFG32308)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 8000 Controls - 175000 BTU (853OFG32206)
- HENNY PENNY OFE-322 2-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32204)
- NATIONAL PRESTO Fryer Fry Daddy (05420)
- Henny Penny Fryers