Shop All Fryers
Henny Penny
OFE-323 3-Well Electric Open Fryer with Computron 1000 Controls - 240V
Mfr # 853OFE32305
Zoro # G910789689
product price: $36,090.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$36,090.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henny Penny
- MFR # 853OFE32305
- Zoro # G910789689
- Country of Origin Unknown
- Category Fryers
Description
Save money on oil without sacrificing performance with the Henny Penny OFE-323 3-well electric open fryer with Computron 1000 controls. Made with heavy-duty stainless steel vats this rugged design is reliable for around-the-clock operation and can be cleaned easier. For further convenience the device is supported by 4 heavy-duty casters 2 of which are locking for cleaning around the device when not in use. It comes with three full vats that each hold up to 65 lb. and either 1 full basket or 2 half baskets sold separately.This fryer has efficient heating elements that can recover temperatures quickly. Below the heating elements are both a cold zone and built-in old filtration system to extend oil life. The built-in filtration system safety drain pumps oil through system filters and returns it back which means your staff won't have to break work flow to handle hot oil. By remaining energy efficient and extending oil life this device offers extreme saving potential for your operation.Integrated with advanced software the Computron 1000 offers an easy-to-control interface to streamline the cook process no matter the product. On the front of the device there is an LED display that reads both time and temperature. With the simple up and down arrows you'll be able to set time and temperature easily. It also remembers the last cook setting if you need to immediately do it again! This device requires a 240V connection to operate.Overall Dimensions:Width: 49 3/8inDepth: 37 3/8inHeight: 44in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY MAID Honey Maid Graham Crackers 0.75 oz., PK150 (01351)
- WHIRLPOOL Tub Ring (W10215107)
- GOLD MEDAL Flossugar Vanilla Pink Cotton Candy Sugar 3.25 lb (3202)
- MONARCH Pot Holders Green , 12PK (POT-GREEN)
- HENNY PENNY PFG600 4-Head Natural Gas Pressure Fryer with Computron 1000 - 80000 BTU (853PFG60003)
- HENNY PENNY OFE-321 1-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32103)
- HENNY PENNY OFG-323 3-Well Natural Gas Open Fryer with Computron 8000 Controls - 255000 BTU (853OFG32308)
- HENNY PENNY OFE-322 2-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32204)
- HENNY PENNY OFG-321 1-Well Natural Gas Open Fryer with Computron 1000 Controls - 85000 BTU (853OFG32104)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 1000 Controls - 175000 BTU (853OFG32205)
- FRYCLONE Smart Pail 7 Gallon Orange Utility Oil Pail (259SMRTPL)
- Henny Penny Fryers