Shop All End Tables
Henn & Hart
<p>This urban inspired accent table is the perfect pick for your living room or den ensemble. Its ba
Mfr # AT0258
Zoro # G305781427
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # AT0258
- Zoro # G305781427
- UPC # 810325032583
- Country of Origin China
- Category End Tables
Description
This urban inspired accent table is the perfect pick for your living room or den ensemble. Its base features x-shaped legs creating geometric interest. The top is a transparent tempered glass which shows off the architectural connection and carries the structured design through the frame. Hand crafted finish is applied to the steel frame. Tempered glass top. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Calix Brass Finish Console Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Brass
- Weight: 37.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- ELLE 240 TC White Goose Feather & Down Comforter, White, Full/Queen (EL007452)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- GEARED2GOLF Adjustable Bar Table with Clear Top - Clear Acrylic (GE369049)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- Henn & Hart End Tables