<p>Bring streamlined design to your living room or entryway with this modern console table. Craf
Mfr # AT0358
Zoro # G705781416
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # AT0358
- Zoro # G705781416
- UPC # 810325033580
- Country of Origin China
- Category End Tables
Description
Bring streamlined design to your living room or entryway with this modern console table. Crafted of steel in a metallic finish, this console table features a tempered glass tabletop that provides a perfect platform for framed photos or a pair of stylish lamps. A two-tiered glass shelf adds visual interest and creates extra storage space wherever you need it most. Hand crafted antique brass finish is applied to the steel frame. Features a durable tempered glass top Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Features- Lovett 42 in. Brass Finish Console Table
- Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials
- Easy assembly
- Finish: Brass
- Size: 42 in.
- Weight: 38.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- WINSOME Black Beechwood END TABLE WITH ONE DRAWER ONE SHELF (20124)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- INTERNATIONAL CONCEPTS 15 W, 15 L, 24 H (3073)
- Henn & Hart End Tables