Henn & Hart TV0689 Colton Golden Oak TV Stand with Log Fireplace Insert
Mfr # TV0689
Zoro # G103951640
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # TV0689
- Zoro # G103951640
- UPC # 810325038646
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Combine functionality and on-trend design with this sturdy TV stand, featuring an inset electric fireplace. Its rich wood tone creates a warm neutral palette that will blend seamlessly into any color scheme, while its crisscross-accented cabinet doors add a touch of modern farmhouse whimsy. Stay warm and cozy while you take in the big game, a movie marathon, or that season finale everyones been talking about. Accommodates TVs up to 55". Features an electric fireplace insert with wood-look logs and LED faux-flames. Fireplace insert features 4777 BTUs (heat coverage for 400 sq. feet) and an automatic temperature cut-off for safety. The top has a weight capacity of 75 lbs. Lower shelves can hold 25 lbs. each. Finished in golden oak with black metal accents. Features easy assembly.
Features- Colton Golden Oak TV Stand with Log Fireplace Insert
- Features easy assembly
- Easy assembly
- Finish: Golden Oak
- Weight: 90.4 lbs
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
- SAUDER Englewood Lateral File Spm , Top features strong and lightweight 1 in. panel construction (426908)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- HENN & HART Granger White Oak TV Stand (TV0402)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- MANHATTAN COMFORT Jasper 86.69 TV Stand in Oak Pro Touch (226952)
- SAUDER August Hill Corner Entert Stand Myo , Accommodates up to a 50 in. TV weighing 50 lbs (433855)
- MANHATTAN COMFORT Liberty 70.86 Floating Entertainment Center, Black (235BMC8)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, Rustic Brown and Black (236BMC98)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- Henn & Hart TV Stands & Entertainment Centers