Henn & Hart TV0687 Colton White TV Stand with Log Fireplace Insert
Mfr # TV0687
Zoro # G803951445
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Henn & Hart
- MFR # TV0687
- Zoro # G803951445
- UPC # 810325038622
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Combine functionality and on-trend design with this sturdy TV stand, featuring an inset electric fireplace. Its rich wood tone creates a warm neutral palette that will blend seamlessly into any color scheme, while its crisscross-accented cabinet doors add a touch of modern farmhouse whimsy. Stay warm and cozy while you take in the big game, a movie marathon, or that season finale everyones been talking about. Accommodates TVs up to 55". Features an electric fireplace insert with wood-look logs and LED faux-flames. Fireplace insert features 4777 BTUs (heat coverage for 400 sq. feet) and an automatic temperature cut-off for safety. The top has a weight capacity of 75 lbs. Lower shelves can hold 25 lbs. each. Finished in white with black metal accents. Features easy assembly.
Features- Colton White TV Stand with Log Fireplace Insert
- Features easy assembly
- Easy assembly
- Finish: White
- Weight: 90.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0043-2-MOON-TBL-BLUE-E-GG)
- CLEVELAND Actuator Man Override (SK2346101)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- HENN & HART Granger White Oak TV Stand (TV0402)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- WINSOME Albert Entertainment Cart (94138)
- MANHATTAN COMFORT Astor 70.86 Floating Entertainment Center, Black (222BMC8)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- MANHATTAN COMFORT Winston 53.14 TV Stand with 4 Shelves in White and Cinnamon (223951)
- Henn & Hart TV Stands & Entertainment Centers